Pass Through, 19-3/4" x 17-1/2" x 3-1/8
Mfr # ZPT
Zoro # G4351998
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Color
Black/White
Height
19 3/4 in
Length
17 1/2 in
Width
3 1/8 in
Includes
PassThrough
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZPT
Zoro #
G4351998
UPC #
641877700367
Country of Origin
United States
Dimensions
Height
19 3/4 in
Length
17 1/2 in
Width
3 1/8 in
Dimensions
19-3/4 in L x 17-1/2 in W x 3-1/8 in D
Details
Item
Pass Through
Color
Black/White
Includes
PassThrough
Material
Fabric, Plastic
For Use With
Dust Barriers
Product Type
Dust Barrier Pass Through
Description
Pass Through, Material Fabric, Plastic, Height 19 3/4 in, Length 17 1/2 in, Width 3 1/8 in, Color Black/White, Includes PassThrough, For Use With Dust Barriers, Product Type Dust Barrier Pass Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.