Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rail Crossbars, 4 ft. 1/4 in H, White, PK2

  • Mfr # FR2

  • Zoro # G0331217


product price: $69.85
/pk 2, $34.93/ea

Key Features

Color
Black
Height
4 ft. 1/4"
Length
51 in
Construction
Aluminum, Foam, Plastic
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR2
Zoro #
G0331217
UPC #
641877304022
Country of Origin
China

Dimensions

Height
4 ft. 1/4"
Length
51 in
Width
2 in

Details

Item
FoamRail(TM) Tapeless Seals
Color
Black
Construction
Aluminum, Foam, Plastic
Includes
(2) 4 ft FoamRail (tm)Tapeless Seals and (2) T-Clips
For Use With
Dust Barrier System Kits
Material
Aluminum, Foam, Plastic
Product Type
Tapeless Seal

Description

FoamRail(TM) Tapeless Seals, Material Aluminum, Foam, Plastic, Height 4 in, Length 51 in, Width 2 in, Color Black, Includes (2) 4 ft FoamRail, (2) T-Clips, Tapeless Seals, For Use With Dust Barrier System Kits, Product Type Tapeless Seal, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.