Replacement Non-Skid Plate, PK2
- Mfr # NSP2
- Zoro # G4959552
product price:Â
$
21.39
/pk of 2, $10.70/ea
Key Features
Color
Red/White
Height
3/4 in
Length
6 in
Width
3 1/2 in
Includes
(2) Plates
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NSP2
- Zoro #
- G4959552
- UPC #
- 641877100082
- Country of Origin
- China
Dimensions
- Height
- 3/4 in
- Length
- 6 in
- Width
- 3 1/2 in
Details
- Item
- ZipWall Replacement Non-Skid Plate
- Color
- Red/White
- Includes
- (2) Plates
- For Use With
- ZipWall Head
- Material
- Plastic
- Product Type
- Non-Skid Plate
- Shell Material
- Plastic
- Wire Color
- Red/White
- Compatible Product Type
- ZipWall Head
Description
ZipWall Replacement Non-Skid Plate, Material Plastic, Height 3/4 in, Length 6 in, Width 3 1/2 in, Color Red/White, Includes (2) Plates, For Use With ZipWall Head, Product Type Non-Skid Plate, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.