Zoro Homepage

Tapeless Seal, Silver, 4 ft. to 8 ft. H

  • Mfr # SPN

  • Zoro # G3778979


product price: $74.79
/ea

Key Features

Color
Silver, Black
Height
4 in
Length
53 in
Construction
Aluminum, Foam, Plastic
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPN
Zoro #
G3778979
UPC #
641877202205
Country of Origin
China

Dimensions

Height
4 in
Length
53 in
Width
3 in

Details

Item
Adustable Tapeless Seal
Color
Silver, Black
Construction
Aluminum, Foam, Plastic
Includes
Adjustable Tapeless Seal
For Use With
Any Occupied Residential or Commercial Property, Health Care Facilities, Office Buildings, Restaurants, Retail Space
Material
Aluminum, Foam, Plastic
Product Type
Tapeless Seal

Description

Adustable Tapeless Seal, Material Aluminum, Foam, Plastic, Height 4 in, Length 53 in, Width 3 in, Color Silver; Black, Includes Adjustable Tapeless Seal, For Use With Any Occupied Residential or Commercial Property, Health Care Facilities, Office Buildings, Restaurants, Retail Space, Product Type Tapeless Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.