Shop ZIRCON
Create Account
259706 Pro45 Stud Scan Sensor
- Mfr # 259706
- Zoro # G604146194
product price:Â
$
59.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 259706
- Zoro #
- G604146194
- UPC #
- 42186695861
- Country of Origin
- China
Description
Features
- Stud scan sensor
- Mode locates edges of wood & metal studs up to 3/4" 19 mm deep
- Deep scan mode doubles scanning depth to 1-1/2" 38 mm deep
- Ready light indicates when calibration is complete & tool is ready for use
- Edge arrow lights up sequentially as tool approaches stud & fully illuminates when stud edge is located
- Zircon's patented over stud feature alerts if scan begins over stud
- Wire warning detection indicates presence of live
- Unshielded ac electrical wiring up to 2" 50 mm deep
- Spotlight pointer shines an arrow shaped image on scanned surface to clearly indicate edge of stud
- V marker groove enables accurate marking of stud edge location
- Ergonomic grip for secure hold in either hand
- Uses 9v battery
- Weight: 1.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.