Zoro Homepage

Electronic Stud Finder, Prof, Multiscan

  • Mfr # 66253

  • Zoro # G5392371


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Type
Professional, Multifunction, Center-Finding
Scan Depth
Metal 3 in, Stud 1-1/2 in, Voltage 2 in
Scans
Metal, Studs, Wood
Scan Depth (In.)
2
Accuracy
+/- 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253
Zoro #
G5392371
UPC #
042186639575
Country of Origin
China

Dimensions

Scan Depth
Metal 3 in, Stud 1-1/2 in, Voltage 2 in
Scan Depth (In.)
2
Overall Depth
1 5/16 in
Overall Width
3 1/16 in
Scan Depth for Ferrous Metal - Maximum
3 in
Scan Depth for Wood - Maximum
1 1/2 in
Overall Height
6 3/16 in
Scan Depth for Live Wire - Maximum
2 in
Scan Depth for Non-Ferrous Metal - Maximum
1 1/2 in

Details

Item
Electronic Stud Finder
Type
Professional, Multifunction, Center-Finding
Scans
Metal, Studs, Wood
Accuracy
+/- 3/16 in
Includes
Battery
Battery Type
9V Alkaline
Features
Center-Finding Stud Finder with Metal Scan and Wire Warning Detection
Stud Finder Type
Electronic
Material
Plastic
Batteries Required
Batteries Required (Included)
Operating Temperature - Maximum
105 Degrees F
Display Type
LCD
Bluetooth
Not Bluetooth Compatible
Functions
Center-Finding
Materials Detected
Ferrous Metal, Non-Ferrous Metal, Wood
Operating Temperature - Minimum
20 Degrees F
Indication Method
Audible, Visual

Description

Electronic Stud Finder, Accuracy +/- 3/16 in, Overall Height 6 3/16 in, Batteries Required Batteries Required (Included), Overall Width 3 1/16 in, Overall Depth 1 5/16 in, Materials Detected Ferrous Metal, Non-Ferrous Metal, Wood, Battery Type 9V Alkaline, Scan Depth for Ferrous Metal - Maximum 3 in, Scan Depth for Wood - Maximum 1 1/2 in, Scan Depth for Live Wire - Maximum 2 in, Scan Depth for Non-Ferrous Metal - Maximum 1 1/2 in, Functions Center-Finding, Display Type LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.