Zoro Homepage

Metal Detector, Electronic, 4" Depth

  • Mfr # 71081

  • Zoro # G7759458


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Type
Electronic
Material
Plastic
Battery Type
AA Alkaline
Includes
Metal Finder
Scan Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71081
Zoro #
G7759458
UPC #
042186685756
Country of Origin
China

Dimensions

Scan Depth
4 in
Size
4 in
Overall Depth
2 13/16 in
Overall Width
5 1/8 in
Scan Depth for Live Wire - Maximum
4 in
Scan Depth for Non-Ferrous Metal - Maximum
4 in
Scan Depth for Ferrous Metal - Maximum
4 in
Overall Height
4 in

Details

Item
Metal Detector
Type
Electronic
Material
Plastic
Battery Type
AA Alkaline
Includes
Metal Finder
Included Charger
No
Features
Large Backlit LCD Screen, Battery Strength Indicator
Moisture Content
No
Scans
All Magnetic Metals
Operating Temperature - Maximum
105 Degrees F
Bluetooth
Not Bluetooth Compatible
Functions
Locates rebar, pipes, and other metal
Materials Detected
Ferrous Metal, Live Wire, Non-Ferrous Metal
Operating Temperature - Minimum
20 Degrees F
Display Type
Backlit LCD
Indication Method
Audible, Visual
Stud Finder Type
Electronic
Batteries Required
Batteries Required (Included)
Accuracy
+/- 1/2 in

Description

Metal Detector, Accuracy +/- 1/2 in, Overall Height 4 in, Batteries Required Batteries Required (Included), Overall Width 5 1/8 in, Overall Depth 2 13/16 in, Materials Detected Ferrous Metal, Live Wire, Non-Ferrous Metal, Battery Type AA Alkaline, Scan Depth for Ferrous Metal - Maximum 4 in, Scan Depth for Wood - Maximum Not Applicable, Scan Depth for Live Wire - Maximum 4 in, Scan Depth for Non-Ferrous Metal - Maximum 4 in, Functions Locates rebar, pipes, and other metal, Includes Metal Finder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.