Zoro Homepage

Metal Detector, Electronic, 6" Depth

  • Mfr # 71079

  • Zoro # G7759169


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Type
Electronic
Material
Plastic
Scans
All Magnetic Metals
Size
6 in
Includes
Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71079
Zoro #
G7759169
UPC #
042186664652
Country of Origin
Mexico

Dimensions

Size
6 in
Scan Depth
6 in
Scan Depth for Non-Ferrous Metal - Maximum
6 in
Overall Height
6 in
Overall Depth
2 1/16 in
Overall Width
4 5/16 in
Scan Depth for Live Wire - Maximum
6 in
Scan Depth for Ferrous Metal - Maximum
6 in

Details

Item
Metal Detector
Type
Electronic
Material
Plastic
Scans
All Magnetic Metals
Includes
Case
Battery Type
9V Alkaline
Moisture Content
No
Included Charger
No
Features
2-Scanning Modes, Backlit Display with Audible Indicator
Bluetooth
Not Bluetooth Compatible
Operating Temperature - Maximum
105 Degrees F
Stud Finder Type
Electronic
Materials Detected
Ferrous Metal, Live Wire, Non-Ferrous Metal
Display Type
Backlit LCD
Operating Temperature - Minimum
20 Degrees F
Functions
Locates rebar, pipes, and other metal
Batteries Required
Batteries Required (Included)
Indication Method
Audible, Visual
Accuracy
+/- 1/2 in

Description

Metal Detector, Accuracy +/- 1/2 in, Overall Height 6 in, Batteries Required Batteries Required (Included), Overall Width 4 5/16 in, Overall Depth 2 1/16 in, Materials Detected Ferrous Metal, Live Wire, Non-Ferrous Metal, Battery Type 9V Alkaline, Scan Depth for Ferrous Metal - Maximum 6 in, Scan Depth for Wood - Maximum Not Applicable, Scan Depth for Live Wire - Maximum 6 in, Features 2-Scanning Modes, Backlit Display with Audible Indicator, Scan Depth for Non-Ferrous Metal - Maximum 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.