Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Detector, Electronic, Up to 4 In, 9V

  • Mfr # 64068

  • Zoro # G3740931


product price: $49.85
/ea

Key Features

Type
Electronic
Scan Depth
Ferrous Up to 4 in, Non-Ferrous Up to 2 in
Scans
Wood, Drywall, Paneling, Tile, Stucco, Plaster, Concrete, and Other Non-Metallic Surfaces
Features
2 Scanning Positions, LED Arrays and Audio Tone indicate Target
Scan Depth (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64068
Zoro #
G3740931
UPC #
042186640670
Country of Origin
Mexico

Dimensions

Scan Depth
Ferrous Up to 4 in, Non-Ferrous Up to 2 in
Scan Depth (In.)
2
Size
7.5 L x 5.5 W x 1.1 in H
Overall Width
5 1/2 in
Overall Depth
5 1/2 in
Scan Depth for Non-Ferrous Metal - Maximum
2 in
Scan Depth for Ferrous Metal - Maximum
4 in
Scan Depth for Live Wire - Maximum
4 in
Overall Height
1 1/8 in

Details

Item
Metal Detector
Type
Electronic
Scans
Wood, Drywall, Paneling, Tile, Stucco, Plaster, Concrete, and Other Non-Metallic Surfaces
Features
2 Scanning Positions, LED Arrays and Audio Tone indicate Target
Temp. Range
Operating: 20 to 120 F, Storage: -20 to 150 F
Includes
Battery
Battery Type
9V
Accuracy
1/2 in
Bluetooth
Not Bluetooth Compatible
Indication Method
Audible, Visual
Material
Plastic
Stud Finder Type
Electronic
Operating Temperature - Maximum
120 Degrees F
Functions
Locates rebar, pipes, and other metal
Materials Detected
Ferrous Metal, Live Wire, Non-Ferrous Metal
Operating Temperature - Minimum
20 Degrees F
Display Type
LED
Batteries Required
Batteries Required (Included)

Description

Metal Detector, Accuracy 1/2 in, Overall Height 1 1/8 in, Batteries Required Batteries Required (Included), Overall Width 5 1/2 in, Overall Depth 5 1/2 in, Materials Detected Ferrous Metal, Live Wire, Non-Ferrous Metal, Battery Type 9V, Scan Depth for Ferrous Metal - Maximum 4 in, Scan Depth for Wood - Maximum Not Applicable, Scan Depth for Live Wire - Maximum 4 in, Features 2 Scanning Positions, LED Arrays and Audio Tone indicate Target, Scan Depth for Non-Ferrous Metal - Maximum 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.