Shop ZLEDLIGHTING
See all product information
Create Account
Backup Emergency Kit
- Mfr # BEK12-15W-40K-2250L-PLUS
- Zoro # G123933787
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Bulbs Included
Bulbs Included
Color Rendering Index
80
Lens Type
Frosted Lens
Overall Height
3/4 in
Overall Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BEK12-15W-40K-2250L-PLUS
- Zoro #
- G123933787
- UPC #
- 707568823439
- Country of Origin
- China
- Bulbs Included
- Bulbs Included
- Item
- Backup Emergency Kit
- Color Rendering Index
- 80
- Lens Type
- Frosted Lens
- Light Output
- 2,250 lm
- Number of Lamps
- 1
- Dimming Range
- No Dimming
- Max. Fixture Wattage
- 15 W
- Color Temperature
- 4000K
- Color Selectable
- Not Selectable
- Ambient Temperature - Maximum
- 104 Degrees F
- Kit Contents
- Battery Pack, EM Driver, Harnesses, LED Bar, Mounting Screws, Test Indicator Button Light, Whip
- Voltage
- 120/277V AC
- Ambient Temperature - Minimum
- 32 Degrees F
- Dimming Method
- No Dimming
- Lumen Selectable
- Selectable
- For Bulb Type
- Integrated LED
- Series
- Magnilumen Plus+
- Dimmable
- No
Dimensions
- Overall Height
- 3/4 in
- Overall Width
- 3/4 in
- Nominal Width
- 3/4 in
- Nominal Length
- 21 in
- Overall Length
- 2 ft
- Wire Rope Length
- 2 ft
- Length
- 2 ft
Description
Backup Emergency Kit, 120/277V AC, Dimmable No, Emergency Battery Backup Yes, For Bulb Type Integrated LED, Overall Height 3/4 in, Overall Length 2 ft, Overall Width 3/4 in, Color Rendering Index 80, Color Temperature 4000K, Dimming Method No Dimming, Dimming Range No Dimming, Kit Contents Battery Pack, EM Driver, Harnesses, LED Bar, Mounting Screws, Test Indicator Button Light, Whip, LED Replacement For Not Applicable, Lens Type Frosted Lens, Max. Fixture Wattage 15 W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.