10x20x3 VGF Return Air Grille Media Air Cleaner 6-month Merv 11 gasketed HVAC Air Filter

  • Mfr # M1131020

  • Zoro # G222187609


product price:  $31.49
/ea
Sold in multiples of 3 for $94.47

Key Features

Performance Rating
MERV 11
Frame or Header Material
Chipboard & Foam
Nominal Height
20 in
Nominal Width
10 in
Nominal Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M1131020
Zoro #
G222187609
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
10x20x3
Nominal Height
20 in
Nominal Width
10 in
Nominal Depth
3 in

Details

Performance Rating
MERV 11
Frame or Header Material
Chipboard & Foam
For Use With (Systems)
HVAC units/Heating & Cooling
Common Applications
Return Air Grille Filer

Description

10" x 20" x 3" ZMAC VGF Merv 11 three-inch deep pleated Media Air Cleaner for return air grilles. A replacement filter upgrade to your traditional one-inch filter to a better three-inch media air cleaner that provides much better air filtration and air flow. This is a top-hat style filter has a self-sealing flexible 3/4" foam gasket that eliminates dirty air bypass, a superior design to filters that use a rigid gasket. Our unique filter gasket fits into the one-inch filter slot with the excessive depth of the filter protruding in the duct system. The foam gasket holds the filter in place preventing the filter from settling (noise) when your HVAC system cycles on and off. This deep pleated Media Air Cleaner delivers MERV 11 rated filter efficiency, delivers the lowest pressure resistance/pressure drop, highest dust holding capacity, and longest service life, which provides cleaner air to breathe and improved HVAC system efficiency via cleaner components. This filter is constructed with a synthetic media that delivers high filtering efficiency. A MERV 11-rated Allergen filter captures 85% or better of particles between the sizes of 3.0 and 10 microns including dust, mold spores, allergens, pet dander and bacteria from sneezes and provides additional protection against smoke, smog, or automobile exhaust fumes. Filter Last 6 months...Great to use in HVAC Contractor twice per year Preventive Maintenance programs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.