
14X25X5 Merv 13 Media Air Cleaner Honeywell Replacement HVAC 6-month Air Filter
Mfr # M1351425
Zoro # G022187687
product price:Â $24.99
/ea
Sold in multiples of 2 for $49.98
Key Features
Nominal Height
25 in
Nominal Depth
5 in
Common Applications
Whole Home Air Cleaner
Performance Rating
MERV 13
Frame or Header Material
Chipboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1351425
Zoro #
G022187687
UPC #
-
Country of Origin
United States
Dimensions
Nominal Height
25 in
Nominal Filter Size
14 x 25 x 5 in
Nominal Depth
5 in
Nominal Width
14 in
Details
Common Applications
Whole Home Air Cleaner
Performance Rating
MERV 13
Frame or Header Material
Chipboard
For Use With (Systems)
HVAC units/Heating & Cooling
Description
14" X 25" X 5" Merv 13 Media Air Cleaner Honeywell Replacement Filter. Our Replacement Filter has 15% more Pleats than Honeywell OEM Filter. This deep pleated Media Air Cleaner delivers MERV 13 rated filter efficiency, delivers the lowest pressure resistance/pressure drop, highest dust holding capacity, and longest service life, which provides cleaner air to breathe and improved HVAC system efficiency via cleaner components. This filter is constructed with a synthetic media that delivers high filtering efficiency. MERV 13 rated filters removes 85% particle size ranges from 1 to 3 microns in size (which includes most viruses, COVID, bacteria, flu, allergens, smoke, and dust) from the breathing air per ASHRAE 52.2 test results. Filter Last 9 to 12 months. Actual Filter size: 13.3875" x 24.3875" x 4.375"
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.