16X20X4 Merv 11 Aprilaire 110 Gasketed Replacement HVAC 6-month Air Filter

  • Mfr # AA1141620

  • Zoro # G522187682


product price:  $26.75
/ea
Sold in multiples of 2 for $53.50

Key Features

For Use With (Systems)
HVAC units/Heating & Cooling
Nominal Width
16 in
Nominal Depth
4 in
Common Applications
Whole Home Air Cleaner
Performance Rating
MERV 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA1141620
Zoro #
G522187682
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
16 x 20 x 4 in
Nominal Width
16 in
Nominal Depth
4 in
Nominal Height
20 in

Details

For Use With (Systems)
HVAC units/Heating & Cooling
Common Applications
Whole Home Air Cleaner
Performance Rating
MERV 11
Frame or Header Material
Chipboard & Foam

Description

16" X 20" X 4" Merv 11 APRILAIRE Model 110 Gasketed Replacement Filter. Our Filter Gasket fits the April Aire cabinets slot, so the filter slides into place preventing dirty air bypass found in other models. Much easier to install and replace! Gasket measures 3/8" on top and bottom. This deep pleated Media Air Cleaner delivers MERV 11 rated filter efficiency, delivers the lowest pressure resistance/pressure drop, highest dust holding capacity, and longest service life, which provides cleaner air to breathe and improved HVAC system efficiency via cleaner components. This filter is constructed with a synthetic media that delivers high filtering efficiency. A MERV 11-rated Allergen filter captures 85% or better of particles between the sizes of 3.0 and 10 microns including dust, mold spores, allergens, pet dander and bacteria from sneezes and provides additional protection against smoke, smog, or automobile exhaust fumes that may seep in from the garage. Filter lasts 9 to 12 months. Actual Filter Size: 16" x 19.125" x 3.75"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.