16X20X4 Merv 13 Aprilaire 113 Gasketed Replacement HVAC 6-month Air Filter

  • Mfr # AA1341620

  • Zoro # G522187699


product price: $26.75
/ea
Sold in multiples of 2 for $53.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA1341620
Zoro #
G522187699
UPC #
-
Country of Origin
United States

Description

16" X 20" X 4" Merv 13 APRILAIRE Model 113 Gasketed Replacement Filter. Our Filter Gasket fits the April Aire cabinets slot, so the filter slides into place and prevents dirty air bypass found in other models. The filter is already in frame making no assembly required. Much cleaner and easier to install and replace! Gasket measures 3/8" on top and bottom. This deep pleated Media Air Cleaner delivers MERV 13 rated filter efficiency, delivers the lowest pressure resistance/pressure drop, highest dust holding capacity, and longest service life, which provides cleaner air to breathe and improved HVAC system efficiency via cleaner components. This filter is constructed with a synthetic media that delivers high filtering efficiency. MERV 13 rated filters removes 85% particle size ranges from 1 to 3 microns in size (which includes most viruses, COVID, bacteria, flu, allergens, smoke, and dust) from the breathing air per ASHRAE 52.2 test results. Filter lasts 9 to 12 months. Actual Filter Size: 16 "x 19.125' x 3.75"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.