16X25X3 Merv 13 Air Cub / Trion Gasketed Replacement HVAC 6-month Air Filter

  • Mfr # AB1331625

  • Zoro # G322187684


product price:  $18.59
/ea
Sold in multiples of 2 for $37.18

Key Features

Common Applications
Whole Home Air Cleaner
Frame or Header Material
Chipboard & Foam
For Use With (Systems)
HVAC units/Heating & Cooling
Nominal Depth
3 in
Performance Rating
MERV 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AB1331625
Zoro #
G322187684
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
16 x 25 x 3 in
Nominal Depth
3 in
Nominal Width
16 in
Nominal Height
25 in

Details

Common Applications
Whole Home Air Cleaner
Frame or Header Material
Chipboard & Foam
For Use With (Systems)
HVAC units/Heating & Cooling
Performance Rating
MERV 13

Description

16" x 25" x 3" Air Bear Cub Merv 13 Gasketed Replacement Media Filter (Trion part #266649-101),. Replacement whole house air filters for your furnace, air conditioner, heat pump, or HVAC system. This is an upgraded Gasketed Filter update to reduce dirty air bypass. This deep pleated Media Air Cleaner delivers MERV 13 rated filter efficiency delivers the lowest pressure resistance/pressure drop, highest dust holding capacity, and longest service life, which provides cleaner air to breathe and improved HVAC system efficiency via cleaner components. MERV 13 rated filters removes 85% particle size ranges from 1 to 3 microns in size (which includes most viruses, COVID, bacteria, allergens, mold pet dander and dust) from the breathing air per ASHRAE 52.2 test results. Filter Last 9 to 12 months. Actual dimensions: 15 5/8" x 24 1/8" x 2 15/16"..our larger gasket offset the difference versus OEM so to not allow dirty air bypass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.