
16X25X4 Merv 13 Media Air Cleaner Replacement HVAC 6-month Air Filter
Mfr # M134MAC1625
Zoro # G022187694
product price: $21.85
/ea
Sold in multiples of 2 for $43.70
Key Features
For Use With (Systems)
HVAC units/Heating & Cooling
Common Applications
Whole Home Air Cleaner
Performance Rating
MERV 13
Nominal Depth
4 in
Frame or Header Material
Chipboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M134MAC1625
Zoro #
G022187694
UPC #
-
Country of Origin
United States
Dimensions
Nominal Filter Size
16 x 25 x 4 in
Nominal Depth
4 in
Nominal Height
25 in
Nominal Width
16 in
Details
For Use With (Systems)
HVAC units/Heating & Cooling
Common Applications
Whole Home Air Cleaner
Performance Rating
MERV 13
Frame or Header Material
Chipboard
Description
16" x 25" x 4" Merv 13 pleated four-inch air filter. Our ZMAC pleated filter offers Merv 13 rated efficiency, providing cleaner air to breathe and improved HVAC system efficiency via cleaner components. This filter delivers the lowest resistance, highest dust holding capacity and longest service life. Constructed with a synthetic media that delivers high efficiency. This Merv 13 media air cleaner removes bacteria and most virus / COVID carrying particles and keeps your indoor air environment clean from a wide variety of pollutants (mold spores, pet dander, fine dust, smoke, allergens/pollen and more). This is a good filter replacement for Top Tech, Pro1IAQ, White Rodgers, and other systems needing 4" filters. Filter lasts 9 to 12 months. Actual Size: 15.3875" x 24.3875" x 3.6875"
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.