
16X25X5 Merv 11 Air Bear / Trion Gasketed Replacement HVAC 6-month Air Filter
Mfr # AB1151625
Zoro # G322187691
product price:Â $22.99
/ea
Sold in multiples of 2 for $45.98
Key Features
Common Applications
Whole Home Air Cleaner
Performance Rating
MERV 11
Nominal Width
16 in
For Use With (Systems)
HVAC units/Heating & Cooling
Frame or Header Material
Chipboard & Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AB1151625
Zoro #
G322187691
UPC #
-
Country of Origin
United States
Dimensions
Nominal Filter Size
16 x 25 x 5 in
Nominal Width
16 in
Nominal Depth
5 in
Nominal Height
25 in
Details
Common Applications
Whole Home Air Cleaner
Performance Rating
MERV 11
For Use With (Systems)
HVAC units/Heating & Cooling
Frame or Header Material
Chipboard & Foam
Description
16" x 25" x 5" Air Bear Merv 11 Gasketed Replacement Media Filter (Trion part #259112-105), . Replacement whole house air filters for your furnace, air conditioner, heat pump, or HVAC system. This is an upgraded Gasketed Filter that eliminates dirty air bypass. Our ZMAC deep pleated Media Air Cleaner delivers MERV 11 rated filter efficiency, delivers the lowest pressure resistance/pressure drop, highest dust holding capacity, and longest service life, which provides cleaner air to breathe and improved HVAC system efficiency via cleaner components. This filter is constructed with a synthetic media that delivers high filtering efficiency. A MERV 11-rated Allergen filter captures 85% or better of particles between the sizes of 3.0 and 10 microns including dust, mold spores, allergens, pet dander and bacteria from sneezes and provides additional protection against smoke, smog, or automobile exhaust fumes that may seep in from the garage. Filter Last 6-12 months. Actual dimensions: 15 5/8" x 24 1/8" x 4 7/8" ..our larger gasket offset the difference versus OEM so to not allow dirty air bypass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.