
16X25X6 Merv 13 Aprilaire SpaceGard Gasketed Replacement HAVC 6-month Air Filter
Mfr # AA1361625
Zoro # G222187685
product price:Â $43.00
/eaKey Features
For Use With (Systems)
HVAC units/Heating & Cooling
Common Applications
Whole Home Air Cleaner
Nominal Height
25 in
Nominal Width
16 in
Frame or Header Material
Chipboard & Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA1361625
Zoro #
G222187685
UPC #
-
Country of Origin
United States
Dimensions
Nominal Height
25 in
Nominal Width
16 in
Nominal Filter Size
16 x 25 x 6 in
Nominal Depth
6 in
Details
For Use With (Systems)
HVAC units/Heating & Cooling
Common Applications
Whole Home Air Cleaner
Frame or Header Material
Chipboard & Foam
Performance Rating
MERV 13
Description
16" X 25" X 6" Merv 13 APRILAIRE SpaceGard Gasketed Replacement Filter (1 filter) for the Space-Gard 2400 cabinet 16x27x6. The filter is already in frame making no assembly required. Much cleaner and easier to install and replace! Top and bottom 3/8" gasket prevents dirty air bypass found in other models. This deep pleated Media Air Cleaner delivers MERV 13 rated filter efficiency, delivers the lowest pressure resistance/pressure drop, highest dust holding capacity, and longest service life, which provides cleaner air to breathe and improved HVAC system efficiency via cleaner components. This filter is constructed with a synthetic media that delivers high filtering efficiency. MERV 13 rated filters removes 85% particle size ranges from 1 to 3 microns in size (which includes most viruses, COVID, bacteria, flu, allergens, smoke, and dust) from the breathing air per ASHRAE 52.2 test results. Filter lasts 12 months. Actual Size 15.4375 x 26.9375 x 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.