20X20X4 Merv 11 Aprilaire 310 Gasketed Replacement HVAC 6-month Air Filter
Mfr # AA1142020
Zoro # G522187675
product price: $27.20
/eaSold in multiples of 2 for $54.40
Key Features
Frame or Header Material
Chipboard & Foam
For Use With (Systems)
HVAC units/Heating & Cooling
Nominal Width
20 in
Nominal Height
20 in
Performance Rating
MERV 11
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA1142020
Zoro #
G522187675
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
20 in
Nominal Height
20 in
Nominal Depth
4 in
Nominal Filter Size
20 x 20 x 4 in
Details
Frame or Header Material
Chipboard & Foam
For Use With (Systems)
HVAC units/Heating & Cooling
Performance Rating
MERV 11
Common Applications
Whole Home Air Cleaner
Description
20" X 20" X 4" Merv 11 APRILAIRE Model 310 Gasketed Replacement Filter. Our Filter Gasket fits the April Aire cabinets slot, so the filter slides into place preventing dirty air bypass found in other models. Much easier to install and replace! Gasket measures 3/8" on top and bottom. This deep pleated Media Air Cleaner delivers MERV 11 rated filter efficiency, delivers the lowest pressure resistance/pressure drop, highest dust holding capacity, and longest service life, which provides cleaner air to breathe and improved HVAC system efficiency via cleaner components. This filter is constructed with a synthetic media that delivers high filtering efficiency. A MERV 11-rated Allergen filter captures 85% or better of particles between the sizes of 3.0 and 10 microns including dust, mold spores, allergens, pet dander and bacteria from sneezes and provides additional protection against smoke, smog, or automobile exhaust fumes that may seep in from the garage. Filter lasts 9 to 12 months. Actual Filter Size: 18.375" x 19.125" x 3.75"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.