20X20X4 Merv 11 Media Air Cleaner Replacement HVAC 6-month Air Filter

  • Mfr # M114HC2020

  • Zoro # G122187679


product price: $15.40
/ea
Sold in multiples of 2 for $30.80

Key Features

Common Applications
Whole Home Air Cleaner
Frame or Header Material
Chipboard
Nominal Width
20 in
Nominal Depth
4 in
Nominal Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M114HC2020
Zoro #
G122187679
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
20 in
Nominal Depth
4 in
Nominal Height
20 in
Nominal Filter Size
20 x 20 x 4 in

Details

Common Applications
Whole Home Air Cleaner
Frame or Header Material
Chipboard
Performance Rating
MERV 11
For Use With (Systems)
HVAC units/Heating & Cooling

Description

20" x 20" x 4" Merv 11 pleated four-inch air filter. This is a good filter replacement for Top Tech, Pro1IAQ, White Rodgers, and other systems needing 4" deep pleated filters. Our pleated filter offers MERV 11 rated efficiency, providing cleaner air to breathe and improved HVAC system efficiency via cleaner components. This filter delivers the lowest resistance, highest dust holding capacity and longest service life. Constructed with a synthetic media that delivers high efficiency. MERV 11 rated filters must average between 65% and 80% minimum removal efficiencies on the four particle size ranges from 1 to 3 microns in size per ASHRAE 52.2. Filter lasts 9 to 12 months. Actual Size: 19.3875" x 18.3875" x 3.6875"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.