20X20X5 Merv 11 Media Air Cleaner Honeywell Replacement HVAC 6-month Air Filter

  • Mfr # M1152020

  • Zoro # G322187677


product price:  $22.99
/ea
Sold in multiples of 2 for $45.98

Key Features

Frame or Header Material
Chipboard
For Use With (Systems)
HVAC units/Heating & Cooling
Performance Rating
MERV 11
Nominal Height
20 in
Nominal Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1152020
Zoro #
G322187677
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20 x 20 x 5 in
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
5 in

Details

Frame or Header Material
Chipboard
For Use With (Systems)
HVAC units/Heating & Cooling
Performance Rating
MERV 11
Common Applications
Whole Home Air Cleaner

Description

20" X 20" X 5" Merv 11 Media Air Cleaner Honeywell Replacement Filter. Our Replacement Filter has 15% more Pleats than Honeywell OEM Filter. Replaces the popular Honeywell FC100A1011 or FC200E1011. This deep pleated Media Air Cleaner delivers MERV 11 rated filter efficiency, delivers the lowest pressure resistance/pressure drop, highest dust holding capacity, and longest service life, which provides cleaner air to breathe and improved HVAC system efficiency via cleaner components. This filter is constructed with a synthetic media that delivers high filtering efficiency. A MERV 11-rated Allergen filter captures 85% or better of particles between the sizes of 3.0 and 10 microns including dust, mold spores, allergens, pet dander and bacteria from sneezes and provides additional protection against smoke, smog, or automobile exhaust fumes that may seep in from the garage. Filter Last 9 to 12 months. Actual Filter size: 19.3875" x 19.3875" x 4.375"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.