20X20X5 Merv 13 Media Air Cleaner Honeywell Replacement HVAC 6-month Air Filter

  • Mfr # M1352020

  • Zoro # G822187665


product price:  $25.99
/ea
Sold in multiples of 2 for $51.98

Key Features

For Use With (Systems)
HVAC units/Heating & Cooling
Common Applications
Whole Home Air Cleaner
Frame or Header Material
Chipboard
Nominal Depth
5 in
Performance Rating
MERV 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M1352020
Zoro #
G822187665
UPC #
-
Country of Origin
United States

Dimensions

Nominal Depth
5 in
Nominal Filter Size
20 x 20 x 5 in
Nominal Width
20 in
Nominal Height
20 in

Details

For Use With (Systems)
HVAC units/Heating & Cooling
Common Applications
Whole Home Air Cleaner
Frame or Header Material
Chipboard
Performance Rating
MERV 13

Description

20" X 20" X 5" Merv 13 Media Air Cleaner Honeywell Replacement Filter. Our Replacement Filter has 15% more Pleats than Honeywell OEM Filter. Replaces the popular Honeywell FC100A1011 or FC200E1011. This deep pleated Media Air Cleaner delivers MERV 13 rated filter efficiency, delivers the lowest pressure resistance/pressure drop, highest dust holding capacity, and longest service life, which provides cleaner air to breathe and improved HVAC system efficiency via cleaner components. This filter is constructed with a synthetic media that delivers high filtering efficiency. MERV 13 rated filters removes 85% particle size ranges from 1 to 3 microns in size (which includes most viruses, COVID, bacteria, flu, allergens, smoke, and dust) from the breathing air per ASHRAE 52.2 test results. Filter Last 9 to 12 months. Actual Filter size: 19.3875" x 19.3875" x 4.375"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.