20X25X2 Gasketed Media Air Cleaner Merv 11 Six-Month Filter for 1" - 2" upflow cabinets

  • Mfr # M1122025G

  • Zoro # G422187690


product price:  $28.99
/ea
Sold in multiples of 2 for $57.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M1122025G
Zoro #
G422187690
UPC #
-
Country of Origin
United States

Description

20" x 25" x 2" VGF Merv 11 Gasketed two inch deep pleated 6-month Media Air Cleaner. This is a replacement filter for up-flow filter cabinet housing / bottom return air cleaner cabinets needing 2” deep filters. Filter is completely double gasketed (1/4") to prevent dirty air bypass and filter rattling. This deep pleated Media Air Cleaner delivers MERV 11 rated filter efficiency, delivers the lowest resistance/pressure drop, highest dust holding capacity, and longest service life, which provides cleaner air to breathe and improved HVAC system efficiency via cleaner components. This filter is constructed with a synthetic media that delivers high efficiency. The foam gasket holds the filter in place preventing the filter from settling (noise) when your HVAC system cycles on and off. MERV 11 rated filters removes between 65% and 79% particle size ranges from 1 to 3 microns (which includes most dust and allergens) from the breathing air per ASHRAE 52.2 test results. Filter Last 6 months...Great to use in HVAC Contractor twice per year Preventive Maintenance programs. Actual Filter SIze: 19.5" x 24.5" x 1.75" ...with 1/4" gaskets - double-gasketed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products