20X25X5 Merv 11 Air Bear / Trion Gasketed Replacement HVAC 6-month Air Filter

  • Mfr # AB1152025

  • Zoro # G722187598


product price:  $25.99
/ea
Sold in multiples of 2 for $51.98

Key Features

Frame or Header Material
Chipboard & Foam
Nominal Height
25 in
Performance Rating
MERV 11
For Use With (Systems)
HVAC units/Heating & Cooling
Nominal Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB1152025
Zoro #
G722187598
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20 x 25 x 5 in
Nominal Height
25 in
Nominal Depth
5 in
Nominal Width
20 in

Details

Frame or Header Material
Chipboard & Foam
Performance Rating
MERV 11
For Use With (Systems)
HVAC units/Heating & Cooling
Common Applications
Whole Home Air Cleaner

Description

20" x 25" x 5" Air Bear Merv 11 Gasketed Replacement Media Filter (Trion part # 259112-102),. Replacement whole house air filters for your furnace, air conditioner, heat pump, or HVAC system. This is an upgraded Gasketed Filter update to reduce dirty air bypass. This deep pleated Media Air Cleaner delivers MERV 11 rated filter efficiency delivers the lowest pressure resistance/pressure drop, highest dust holding capacity, and longest service life, which provides cleaner air to breathe and improved HVAC system efficiency via cleaner components. MERV 11 rated filters removes between 65% and 79% particle size ranges from 1 to 3 microns (which includes dust, pet dander, mold, and allergens) from the breathing air per ASHRAE 52.2 test results. Filter Last 9 to 12 months. Actual dimensions: 19 5/8" x 24 1/8" x 4 7/8" ..our larger gasket offset the difference versus OEM so to not allow dirty air bypass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.