
20X25X5 Merv 13 Air Bear / Trion Gasketed Replacement HVAC 6-month Air Filter
Mfr # AB1352025
Zoro # G922187671
product price:Â $24.20
/ea
Sold in multiples of 2 for $48.40
Key Features
Common Applications
Whole Home Air Cleaner
Nominal Height
25 in
Performance Rating
MERV 13
Nominal Depth
5 in
For Use With (Systems)
HVAC units/Heating & Cooling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB1352025
Zoro #
G922187671
UPC #
-
Country of Origin
United States
Dimensions
Nominal Height
25 in
Nominal Depth
5 in
Nominal Filter Size
20 x 25 x 5 in
Nominal Width
20 in
Details
Common Applications
Whole Home Air Cleaner
Performance Rating
MERV 13
For Use With (Systems)
HVAC units/Heating & Cooling
Frame or Header Material
Chipboard & Foam
Description
20" x 25" x 5" Air Bear Merv 13 Gasketed Replacement Media Filter (Trion part #266649-102),. Replacement whole house air filters for your furnace, air conditioner, heat pump, or HVAC system. This is an upgraded Gasketed Filter update to reduce dirty air bypass. This deep pleated Media Air Cleaner delivers MERV 13 rated filter efficiency delivers the lowest pressure resistance/pressure drop, highest dust holding capacity, and longest service life, which provides cleaner air to breathe and improved HVAC system efficiency via cleaner components. MERV 13 rated filters removes 85% particle size ranges from 1 to 3 microns in size (which includes most viruses, COVID, bacteria, allergens, mold pet dander and dust) from the breathing air per ASHRAE 52.2 test results. Filter Last 9 to 12 months. Actual dimensions: 19 5/8" x 24 1/8" x 4 7/8"..our larger gasket offset the difference versus OEM so to not allow dirty air bypass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.