20X25X6 Merv 11 Aprilaire SpaceGard Gasketed Replacement HVAC 6-month Air Filter

  • Mfr # AA1162025

  • Zoro # G822187696


product price:  $43.70
/ea

Key Features

Common Applications
Whole Home Air Cleaner
For Use With (Systems)
HVAC units/Heating & Cooling
Frame or Header Material
Chipboard & Foam
Nominal Height
25 in
Performance Rating
MERV 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA1162025
Zoro #
G822187696
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20 x 25 x 6 in
Nominal Height
25 in
Nominal Depth
6 in
Nominal Width
20 in

Details

Common Applications
Whole Home Air Cleaner
For Use With (Systems)
HVAC units/Heating & Cooling
Frame or Header Material
Chipboard & Foam
Performance Rating
MERV 11

Description

20" X 25" X 6" Merv 11 APRILAIRE SpaceGard Gasketed Replacement Filter (1 filter) for Space-Gard 2400 cabinet (20x25x6). The filter is already in frame making no assembly required. Much cleaner and easier to install and replace! Our 3/8" top and bottom gasket prevents dirty air bypass found in other models. This deep pleated Media Air Cleaner delivers MERV 11 rated filter efficiency, delivers the lowest pressure resistance/pressure drop, highest dust holding capacity, and longest service life, which provides cleaner air to breathe and improved HVAC system efficiency via cleaner components. This filter is constructed with a synthetic media that delivers high filtering efficiency. A MERV 11-rated Allergen filter captures 85% or better of particles between the sizes of 3.0 and 10 microns including dust, mold spores, allergens, pet dander and bacteria from sneezes and provides additional protection against smoke, smog, or automobile exhaust fumes. Filter lasts 12 months. Actual Size: 19.75" x 24.25" x 6"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.