20X25X6 Merv 13 Aprilaire SpaceGard Gasketed Replacement HVAC 6-month Air Filter

  • Mfr # AA1362025

  • Zoro # G622187698


product price: $49.35
/ea

Key Features

For Use With (Systems)
HVAC units/Heating & Cooling
Frame or Header Material
Chipboard & Foam
Common Applications
Whole Home Air Cleaner
Nominal Height
25 in
Nominal Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA1362025
Zoro #
G622187698
UPC #
-
Country of Origin
United States

Dimensions

Nominal Height
25 in
Nominal Width
20 in
Nominal Filter Size
20 x 25 x 6 in
Nominal Depth
6 in

Details

For Use With (Systems)
HVAC units/Heating & Cooling
Frame or Header Material
Chipboard & Foam
Common Applications
Whole Home Air Cleaner
Performance Rating
MERV 13

Description

20" X 25" X 6" Merv 13 APRILAIRE SpaceGard Gasketed Replacement Filter (1 filter) for the Space-Gard 2400 cabinet 20x25x6. The filter is already in frame making no assembly required. Much cleaner and easier to install and replace! Top and bottom 3/8" gasket prevents dirty air bypass found in other models. This deep pleated Media Air Cleaner delivers MERV 13 rated filter efficiency, delivers the lowest pressure resistance/pressure drop, highest dust holding capacity, and longest service life, which provides cleaner air to breathe and improved HVAC system efficiency via cleaner components. This filter is constructed with a synthetic media that delivers high filtering efficiency. MERV 13 rated filters removes 85% particle size ranges from 1 to 3 microns in size (which includes most viruses, COVID, bacteria, flu, allergens, smoke, and dust) from the breathing air per ASHRAE 52.2 test results. Filter lasts 12 months. Actual Size :19.75" x 24.25" x 6"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.