24X24X4 Merv 13 Media Air Cleaner Replacement HVAC 6-month Air Filter

  • Mfr # M134MAC2424

  • Zoro # G222187616


product price: $27.85
/ea
Sold in multiples of 2 for $55.70

Key Features

Nominal Height
24 in
Frame or Header Material
Chipboard
Performance Rating
MERV 13
For Use With (Systems)
HVAC units/Heating & Cooling
Nominal Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M134MAC2424
Zoro #
G222187616
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
24 x 24 x 4 in
Nominal Height
24 in
Nominal Depth
4 in
Nominal Width
24 in

Details

Frame or Header Material
Chipboard
Performance Rating
MERV 13
For Use With (Systems)
HVAC units/Heating & Cooling
Common Applications
Whole Home Air Cleaner

Description

24" x 24" x 4" Merv 13 pleated four-inch air filter. Our ZMAC pleated filter offers Merv 13 rated efficiency, providing cleaner air to breathe and improved HVAC system efficiency via cleaner components. This filter delivers the lowest resistance, highest dust holding capacity and longest service life. Constructed with a synthetic media that delivers high efficiency. This Merv 13 media air cleaner removes bacteria and most virus / COVID carrying particles and keeps your indoor air environment clean from a wide variety of pollutants (mold spores, pet dander, fine dust, smoke, allergens/pollen and more). This is a good filter replacement for Top Tech, Pro1IAQ, White Rodgers, and other systems needing 4" filters. Filter lasts 9 to 12 months. Actual Size: 23.3875" x 23.3875" x 3.6875"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.