
8X20X5 Merv 13 VRV Daikin Media Air Cleaner Replacement HVAC 6-month Air Filter
Mfr # DK1308205
Zoro # G222187692
product price:Â $18.99
/ea
Sold in multiples of 2 for $37.98
Key Features
Performance Rating
MERV 13
Nominal Height
20 in
Nominal Width
8 in
Frame or Header Material
Chipboard
For Use With (Systems)
HVAC units/Heating & Cooling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DK1308205
Zoro #
G222187692
UPC #
-
Country of Origin
United States
Dimensions
Nominal Height
20 in
Nominal Width
8 in
Nominal Filter Size
8 x 20 x 5 in
Nominal Depth
5 in
Details
Performance Rating
MERV 13
Frame or Header Material
Chipboard
For Use With (Systems)
HVAC units/Heating & Cooling
Common Applications
Daikin VRV Replacement filter
Description
8" X 20" X 5" Merv 13 VRV Daikin-Goodman Clean Comfort Media Air Cleaner Replacement Filter. This Daikin Premium Replacement Air Cleaner filter is an in-line air cleaner that treats home air for airborne particulate mater found in the home. The high efficiency MERV 13 media filter removes 85% particle size ranges from 1 to 3 microns in size (which includes most viruses, COVID, bacteria, allergens, mold pet dander and dust) from the breathing air per ASHRAE 52.2 test results. Filter Last 9 to 12 months. Actual dimensions: 7 7/8" x 20" x 4 3/8"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.