
8X28X5 Merv 13 VRV Daikin Media Air Cleaner Replacement HVAC 6-month Air Filter
Mfr # DK1308285
Zoro # G622187681
product price:Â $23.50
/ea
Sold in multiples of 2 for $47.00
Key Features
Nominal Height
28 in
Frame or Header Material
Chipboard
Performance Rating
MERV 13
Nominal Depth
5 in
For Use With (Systems)
HVAC units/Heating & Cooling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DK1308285
Zoro #
G622187681
UPC #
-
Country of Origin
United States
Dimensions
Nominal Height
28 in
Nominal Depth
5 in
Nominal Filter Size
8 x 28 x 5 in
Nominal Width
8 in
Details
Frame or Header Material
Chipboard
Performance Rating
MERV 13
For Use With (Systems)
HVAC units/Heating & Cooling
Common Applications
Daikin VRV Replacement filter
Description
8" X 28" X 5" Merv 13 VRV Daikin -Goodman Clean Comfort Media Air Cleaner Replacement Filter. This Daikin Premium Replacement Air Cleaner filter is an in-line air cleaner that treats home air for airborne particulate mater found in the home. The high efficiency MERV 13 media filter removes 85% particle size ranges from 1 to 3 microns in size (which includes most viruses, COVID, bacteria, allergens, mold pet dander and dust) from the breathing air per ASHRAE 52.2 test results. Filter Last 9 to 12 months. Actual dimensions: 7 7/8 x 27 3/5 x 4 3/8"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.