Zoro Homepage

1/4 - 28 X 1/2 FULLY THREADED STRAIGHT ROD SAE GR 8 J429 PLAIN

  • Mfr # 2045945

  • Zoro # G816521246


product price: $0.57
/ea
Sold in multiples of 375 for $213.75

Key Features

Threaded Rod Color
Plain
Material
Alloy Steel
Thread Pitch
28
Material Grade/Class
8
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2045945
Zoro #
G816521246
UPC #
-
Country of Origin
China

Dimensions

Screw Dia.
1/4 in
Overall Length
1/2 in

Details

Threaded Rod Color
Plain
Material
Alloy Steel
Thread Pitch
28
Material Grade/Class
8
Finish
Plain
Item
Threaded Rod
Material Quality Standards
SAE J429
Thread Fit
2A
Meets/Exceeds
SAE J429
Rockwell Hardness
HRC 33-39

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.