1 1/2 - 4 x 36" ACME FULLY THREADED STRAIGHT ROD ASTM A193 B7 STEEL BLACK OXIDE

  • Mfr # ZMG58265

  • Zoro # G622604331


product price:  $50.15
/ea

Key Features

Material Quality Standards
ASTM A193
Material Grade/Class
B7
Thread Fit
2G
Thread Pitch
4
Rockwell Hardness
HRC 35 MAX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMG58265
Zoro #
G622604331
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Thread Size
1-1/2"-4

Details

Material Quality Standards
ASTM A193
Material Grade/Class
B7
Thread Fit
2G
Thread Pitch
4
Rockwell Hardness
HRC 35 MAX
Finish
Black Oxide
Material
Alloy Steel
Item
Threaded Rod

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.