
1 1/2 - 6 X 12" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 ZINC TRIVALENT YELLOW
Mfr # 2046039
Zoro # G822604193
product price:Â $33.99
/ea
Sold in multiples of 2 for $67.98
Key Features
Material Quality Standards
SAE J429, ASTM A354
Material Grade/Class
Grade 8-/ Grade BD
Thread Fit
2A
Finish
Trivalent Zinc Yellow
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2046039
Zoro #
G822604193
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
12 in
Thread Size
1-1/2"-6
Details
Material Quality Standards
SAE J429, ASTM A354
Material Grade/Class
Grade 8-/ Grade BD
Thread Fit
2A
Item
Threaded Rod
Finish
Trivalent Zinc Yellow
Material
Alloy Steel
Thread Pitch
6
Rockwell Hardness
HRC 33-39
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.