1 1/2 - 6 X 24" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 ZINC TRIVALENT YELLOW

  • Mfr # 2046040

  • Zoro # G022604344


product price:  $68.99
/ea

Key Features

Thread Fit
2A
Material Quality Standards
SAE J429, ASTM A354
Finish
Trivalent Zinc Yellow
Thread Pitch
6
Material Grade/Class
Grade 8-/ Grade BD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2046040
Zoro #
G022604344
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
24 in
Thread Size
1-1/2"-6

Details

Thread Fit
2A
Item
Threaded Rod
Material Quality Standards
SAE J429, ASTM A354
Finish
Trivalent Zinc Yellow
Thread Pitch
6
Material Grade/Class
Grade 8-/ Grade BD
Material
Alloy Steel
Rockwell Hardness
HRC 33-39

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products