
1 1/4 - 12 HEAVY HEX SLOTTED NUT RIGHT HD ASTM A194 2H CARBON STEEL BLACK OXIDE
Mfr # ZMG58132
Zoro # G222604328
product price:Â $3.69
/ea
Sold in multiples of 11 for $40.59
Key Features
Material
Carbon Steel
Material Grade/Class
2H
Finish
Black Oxide
Standards
ASTM A194
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZMG58132
Zoro #
G222604328
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Thread Size
1-1/4"-12
Details
Item
Heavy Slotted Hex Nut
Material
Carbon Steel
Material Grade/Class
2H
Finish
Black Oxide
Standards
ASTM A194
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.