1 - 14 HEAVY HEX SLOTTED NUT RIGHT HD ASTM A194 2H CARBON STEEL BLACK OXIDE
- Mfr # ZMG58130
- Zoro # G422604227
product price:Â
$
1.65
/ea
Sold in multiples of 25 for
$41.25
Key Features
Material
Carbon Steel
Material Grade/Class
2H
Finish
Black Oxide
Standards
ASTM A194
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZMG58130
- Zoro #
- G422604227
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Thread Size
- 1"-14
Details
- Item
- Heavy Slotted Hex Nut
- Material
- Carbon Steel
- Material Grade/Class
- 2H
- Finish
- Black Oxide
- Standards
- ASTM A194
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.