1 1/4 - 5 x 36" ACME FULLY THREADED STRAIGHT ROD ASTM A193 B7 STEEL BLACK OXIDE

  • Mfr # ZMG58263

  • Zoro # G222604151


product price:  $35.85
/ea
Sold in multiples of 2 for $71.70

Key Features

Rockwell Hardness
HRC 35 MAX
Thread Fit
2G
Thread Pitch
5
Material Quality Standards
ASTM A193
Material Grade/Class
B7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZMG58263
Zoro #
G222604151
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Thread Size
1-1/4"-5

Details

Rockwell Hardness
HRC 35 MAX
Thread Fit
2G
Thread Pitch
5
Material Quality Standards
ASTM A193
Material Grade/Class
B7
Finish
Black Oxide
Item
Threaded Rod
Material
Alloy Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products