Zoro Homepage

1 1/4 - 7 X 24" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 PLAIN

  • Mfr # 2035587

  • Zoro # G922604055


product price: $33.35
/ea
Sold in multiples of 2 for $66.70

Key Features

Material Quality Standards
SAE J429, ASTM A354
Thread Fit
2A
Material Grade/Class
Grade 8-/ Grade BD
Rockwell Hardness
HRC 33-39
Thread Pitch
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2035587
Zoro #
G922604055
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
24 in

Details

Material Quality Standards
SAE J429, ASTM A354
Thread Fit
2A
Material Grade/Class
Grade 8-/ Grade BD
Rockwell Hardness
HRC 33-39
Thread Pitch
7
Material
Alloy Steel
Finish
Plain
Item
Threaded Rod

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.