Zoro Homepage

1 - 14 X 18" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 PLAIN

  • Mfr # 2046021

  • Zoro # G622604201


product price: $17.59
/ea
Sold in multiples of 2 for $35.18

Key Features

Rockwell Hardness
HRC 33-39
Material
Alloy Steel
Thread Pitch
14
Material Grade/Class
Grade 8-/ Grade BD
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2046021
Zoro #
G622604201
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
18 in

Details

Rockwell Hardness
HRC 33-39
Material
Alloy Steel
Thread Pitch
14
Material Grade/Class
Grade 8-/ Grade BD
Finish
Plain
Material Quality Standards
SAE J429, ASTM A354
Item
Threaded Rod
Thread Fit
2A

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.