
1 1/8 - 5 x 36" ACME FULLY THREADED STRAIGHT ROD ASTM A193 B7 STEEL BLACK OXIDE
Mfr # ZMG58262
Zoro # G822604018
product price:Â $30.55
/ea
Sold in multiples of 2 for $61.10
Key Features
Rockwell Hardness
HRC 35 MAX
Thread Fit
2G
Thread Pitch
5
Material Grade/Class
B7
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZMG58262
Zoro #
G822604018
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
36 in
Thread Size
1-1/8"-5
Details
Rockwell Hardness
HRC 35 MAX
Thread Fit
2G
Thread Pitch
5
Material Grade/Class
B7
Material
Alloy Steel
Material Quality Standards
ASTM A193
Item
Threaded Rod
Finish
Black Oxide
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.