1 1/8 - 7 HEAVY HEX SLOTTED NUT RIGHT HD GRADE 5 MED CARB STEEL BLACK OXIDE

  • Mfr # ZMG58121

  • Zoro # G422604128


product price:  $2.19
/ea
Sold in multiples of 16 for $35.04

Key Features

Material
Carbon Steel
Material Grade/Class
5
Finish
Black Oxide
Standards
SAE J995
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZMG58121
Zoro #
G422604128
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Thread Size
1-1/8"-7

Details

Item
Heavy Slotted Hex Nut
Material
Carbon Steel
Material Grade/Class
5
Finish
Black Oxide
Standards
SAE J995

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.