1 1/8 - 7 X 6FT L FULLY THREADED STRAIGHT ROD SAE GR 8 J429 ZINC TRIVALENT YELLOW

  • Mfr # 2046023

  • Zoro # G722604019


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Thread Pitch
7
Rockwell Hardness
HRC 33-39
Material Grade/Class
Grade 8-/ Grade BD
Material Quality Standards
SAE J429, ASTM A354
Thread Fit
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2046023
Zoro #
G722604019
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
72 in
Thread Size
1-1/8"-7

Details

Thread Pitch
7
Rockwell Hardness
HRC 33-39
Material Grade/Class
Grade 8-/ Grade BD
Material Quality Standards
SAE J429, ASTM A354
Thread Fit
2A
Item
Threaded Rod
Finish
Trivalent Zinc Yellow
Material
Alloy Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.