
1 3/4 - 5 X 6FT L FULLY THREADED STRAIGHT ROD SAE GR 8 J429 PLAIN
Mfr # 2026068
Zoro # G622604072
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Thread Pitch
5
Material Quality Standards
ASTM A354
Rockwell Hardness
HRC 33-39
Material Grade/Class
Grade BD
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2026068
Zoro #
G622604072
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
72 in
Details
Thread Pitch
5
Material Quality Standards
ASTM A354
Item
Threaded Rod
Rockwell Hardness
HRC 33-39
Material Grade/Class
Grade BD
Material
Alloy Steel
Finish
Plain
Thread Fit
2A
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.