1 3/8 - 4 ACME HEAVY HEX NUT RIGHT HD MED CARB STEEL PLAIN

  • Mfr # ZMG58142

  • Zoro # G922604338


product price:  $4.25
/ea
Sold in multiples of 9 for $38.25

Key Features

Material Grade/Class
5
Standards
SAE J995
Finish
Plain
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMG58142
Zoro #
G922604338
UPC #
-
Country of Origin
Korea, Republic of

Details

Material Grade/Class
5
Standards
SAE J995
Finish
Plain
Item
ACME Heavy Hex Nut
Material
Carbon Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.