1 - 5 x 36" ACME FULLY THREADED STRAIGHT ROD ASTM A193 B7 STEEL BLACK OXIDE

  • Mfr # ZMG58261

  • Zoro # G322604105


product price:  $24.15
/ea
Sold in multiples of 2 for $48.30

Key Features

Thread Fit
2G
Material Quality Standards
ASTM A193
Finish
Black Oxide
Material
Alloy Steel
Material Grade/Class
B7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZMG58261
Zoro #
G322604105
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Thread Size
1"-5

Details

Thread Fit
2G
Material Quality Standards
ASTM A193
Finish
Black Oxide
Material
Alloy Steel
Material Grade/Class
B7
Thread Pitch
5
Item
Threaded Rod
Rockwell Hardness
HRC 35 MAX

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.