Zoro Homepage

1 5/8 - 5.5 X 36" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 PLAIN

  • Mfr # 2026061

  • Zoro # G522604028


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Thread Pitch
5.5
Material Quality Standards
ASTM A354
Material Grade/Class
Grade BD
Material
Alloy Steel
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2026061
Zoro #
G522604028
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in

Details

Thread Pitch
5.5
Material Quality Standards
ASTM A354
Material Grade/Class
Grade BD
Material
Alloy Steel
Item
Threaded Rod
Finish
Plain
Rockwell Hardness
HRC 33-39
Thread Fit
2A

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.