
1 5/8 - 5.5 X 6FT L FULLY THREADED STRAIGHT ROD SAE GR 8 J429 PLAIN
Mfr # 2026062
Zoro # G622604003
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Rockwell Hardness
HRC 33-39
Thread Fit
2A
Material Quality Standards
ASTM A354
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2026062
Zoro #
G622604003
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
72 in
Details
Material
Alloy Steel
Rockwell Hardness
HRC 33-39
Thread Fit
2A
Material Quality Standards
ASTM A354
Finish
Plain
Item
Threaded Rod
Material Grade/Class
Grade BD
Thread Pitch
5.5
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.