Zoro Homepage

1 7/8 - 12 X 12" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 PLAIN

  • Mfr # 2046050

  • Zoro # G422603985


product price: $49.75
/ea

Key Features

Rockwell Hardness
HRC 33-39
Thread Pitch
12
Material Grade/Class
Grade BD
Overall Length
12 in
Thread Fit
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2046050
Zoro #
G422603985
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 in

Details

Rockwell Hardness
HRC 33-39
Thread Pitch
12
Material Grade/Class
Grade BD
Thread Fit
2A
Material Quality Standards
ASTM A354
Finish
Plain
Material
Alloy Steel
Item
Threaded Rod

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.