Zoro Homepage

1 - 8 X 10 3/4" STRUCTURAL HEAVY HEX HEAD BOLT A325 ZNYEL

  • Mfr # 2037662

  • Zoro # G122604121


product price: $12.49
/ea
Sold in multiples of 3 for $37.47

Key Features

Grade A325 Material Grade/Class
Head Type
HEX HEAD
Material
Carbon Steel
Finish
Zinc Yellow
Standards
ASTM A325
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2037662
Zoro #
G122604121
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
10-3/4 in

Details

Head Type
HEX HEAD
Material Grade/Class
Grade A325
Material
Carbon Steel
Item
Structural Bolt
Finish
Zinc Yellow
Standards
ASTM A325

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products