Zoro Homepage

1/2 - 13 X 24" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 PLAIN

  • Mfr # 2035566

  • Zoro # G722604071


product price: $6.19
/ea
Sold in multiples of 6 for $37.14

Key Features

Material Quality Standards
SAE J429, ASTM A354
Thread Fit
2A
Finish
Plain
Thread Pitch
13
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2035566
Zoro #
G722604071
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
24 in

Details

Material Quality Standards
SAE J429, ASTM A354
Thread Fit
2A
Finish
Plain
Thread Pitch
13
Material
Alloy Steel
Rockwell Hardness
HRC 33-39
Material Grade/Class
Grade 8-/ Grade BD
Item
Threaded Rod

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.